Shop All Cut-Resistant Gloves
Predator
Cut/Impact Resistant Glove, A9, L, PR
Mfr # PD4900L
Zoro # G802319130
original price:
$35.99
new price: $35.89
/pr
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Uncoated
- Color Fluorescent Lime/Orange/White
- Glove Coating Finish None
Product Information
- Brand Predator
- MFR # PD4900L
- Zoro # G802319130
- UPC # 45143840007
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/4 in |
Size- Numeric | 9 |
Cuff Length | 3 3/20 in |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 10.94 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Kevlar(R), Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Spandex(R), Glove Back Color Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger -Confined Space Permit Required Bilingual 10 x 14 OSHA, DS-Confined Space Permit Bilingual (DS-Confined Space Permit Bilingual)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (60035PS)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- PREDATOR Cut/Impact Resistant Glove, A9, 3XL, PR (PD4900XXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, L, White, PR (PD43612L)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- Predator Cut-Resistant Gloves