Shop All Cut-Resistant Gloves
Predator
Cut/Impact Resistant Glove, A9, 3XL, PR
Mfr # PD4900XXXL
Zoro # G602749861
original price:
$46.04
22% off
new price: $35.89
/pr
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Uncoated
- Color Fluorescent Lime/Orange/White
- Glove Coating Finish None
Product Information
- Brand Predator
- MFR # PD4900XXXL
- Zoro # G602749861
- UPC # 45143846313
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 10 1/4 in |
Cuff Length | 3 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 10.94 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Kevlar(R), Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Spandex(R), Glove Back Color Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- ZORO SELECT Tag, Anodized Al, Red, 2"Hx2"W, Square, PK25 (43033)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Yellow, No Horn (STI-13010NY)
- TRU-SPEC Mens Tactical Pants, Size 48", Charcoal (1079)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, L, White, PR (PD43612L)
- PIP PIP G-Tek® CR Polyurethane Gray Grip Gloves W/ HPPE/Glass Liner, Gray Palm/Fingers, L, 1 DZ (16-560/L)
- Predator Gloves & Hand Protection