Shop All Cut-Resistant Gloves
Predator
Cut/Impact Resistant Glove, A9, 2XL, Whi, PR
Mfr # PD43612XXL
Zoro # G802203590
product price: $46.79
/pr
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Color White / White/Orange
- ANSI/ISEA Abrasion Level 4
- Standards ANSI
- Cuff Style Shirred Slip-On
Product Information
- Brand Predator
- MFR # PD43612XXL
- Zoro # G802203590
- UPC # 45143840076
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Oil-Only Protector Pads, PK100 (BPL100H)
- LYLE Handicapped Parking Sign, 18" x 12, HC-007-12HA (HC-007-12HA)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104319)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, Whi, PR (PD43612XL)
- PREDATOR Cut/Impact Resistant Glove, A9, L, White, PR (PD43612L)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- PREDATOR Cut/Impact Resistant Glove, A9, 3XL, PR (PD4900XXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-340LG/XXL)
- Predator Cut-Resistant Gloves