Shop All Spiral Point Taps
Precision Twist Drill
Spiral Point Tap, #6X32, UNC
Mfr # 15346-32H3NO3
Zoro # G0071473
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6X32
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Spiral Point
Product Information
- Brand Precision Twist Drill
- MFR # 15346-32H3NO3
- Zoro # G0071473
- UPC # 698464019401
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #6X32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Spiral Point |
Description
UNC,Relieved Style Spiral Point,No.6x32, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/16)
- BUILDERS EDGE BUILDERS EDGE 130110005001 Mounting Block, 15-1/2 in W, White (130110005001)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 5/8"X11, UNC (15855/8X11H33FLNO2)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEX)
- Precision Twist Drill Spiral Point Taps