Shop All Jobber Length Drill Bits
Precision Twist Drill
R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch
Mfr # R10B5/16
Zoro # G0112012
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #37
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Precision Twist Drill
- MFR # R10B5/16
- Zoro # G0112012
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #37 |
Shank Dia. | 5/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | HSS Jobber Drill,Steam Oxide,5/16" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Steam Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Coolant Through | No |
Point Type | Self Centering Split Point |
Measurement System | Wire |
Description
HSS Jobber Drill,Steam Oxide,5/16 In., Drill Bit Size #37, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Art Roll Die Set for Bead Roller, 3 lb. (WFBR6-ART)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- CHANNELLOCK 5 Piece Plastic Grip Professional Tool Set (TOOL ROLL-5)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 3/8 inch (R10B3/8)
- PRECISION TWIST DRILL 7/32" HSS 135 Deg. Jobber Length Drill Bit (R10B7/32)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N31 N31 (R18BN31)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 12.00 mm (2A12.0)
- PRECISION TWIST DRILL 21/32 inch SML Cobalt Drill Bit, 135 degree, Bronze oxide (046042)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.20 mm (2AB3.2)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #40 (54075)
- Precision Twist Drill Drill Bits