Shop All Pipe Taps
Precision Twist Drill
Pipe Tap, 3/8"X18, NPTF
Mfr # 15673/8X18
Zoro # G0072873
product price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"X18
- Tap Thread Type NPTF
- Tap Style Pipe
- Tap Finish Bright
- Thread Direction Right Hand
Product Information
- Brand Precision Twist Drill
- MFR # 15673/8X18
- Zoro # G0072873
- UPC # 698464020926
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"X18 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Tap Finish | Bright |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
HSS Bright,NPTF Pipe Tap,3/8X18, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT18200)
- RIDGID Dies, Groove 4" (57492)
- FASTCAP Thin Replacement Blades for Kaizen Knives (10-Pack) (FC.KAIZENBLADETHIN)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SB)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16113)
- WIDIA Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (16201)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16204)
- YMW TAPS Pipe Tap, 3/4"-14, NPT (383156TIN)
- Precision Twist Drill Pipe Taps