Shop All Pipe Taps
Precision Twist Drill
Pipe Tap, 1/8"X27x0.313, NPT
Mfr # 15681/8X27X0.313
Zoro # G0072952
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"X27x0.313
- Tap Thread Type NPT
- Tap Finish Bright
- Thread Direction Right Hand
- Tap Material High Speed Steel
Product Information
- Brand Precision Twist Drill
- MFR # 15681/8X27X0.313
- Zoro # G0072952
- UPC # 698464020995
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"X27x0.313 |
Details
Item | Pipe Tap |
Tap Thread Type | NPT |
Tap Finish | Bright |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Description
HSS Bright,NPT Pipe Tap,1/8X27X0.313, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points (10E312)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" DEEP - 12 POINT (GP3130D)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385786)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LWT7)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512477)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 5/16"-18 NC (1527)
- RIDGID Pipe Tap, 1-1/4"-11-1/2, Taper, 4 Flutes, NPT (E-5118)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- Precision Twist Drill Pipe Taps