Shop All Pipe Taps
Precision Twist Drill
Pipe Tap, 1/4"X18, Taper, NPTF
Mfr # 15671/4X18
Zoro # G0072900
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"X18
- Tap Chamfer Taper
- Tap Thread Type NPTF
- Tap Style Pipe
- Thread Direction Right Hand
Product Information
- Brand Precision Twist Drill
- MFR # 15671/4X18
- Zoro # G0072900
- UPC # 698464020889
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"X18 |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Standards | ANSI |
Tap Material | High Speed Steel |
Description
HSS Bright,NPTF Pipe Tap,1/4X18, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SPEAR T-HING 14"" BLK 2PK (N109-014)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- PROTO Wobble Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762W)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS (387113)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- IRWIN Tap (1910ZR)
- REGAL CUTTING TOOLS 1/2-14 4 Flt.Drill'N'Tap Taper Pipe (007558AS)
- DRILL AMERICA 2-1/2"-8 NPT HSS 8 Flute Pipe Tap (DWT64014)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385364)
- Precision Twist Drill Pipe Taps