Shop All Straight Flute Taps
Precision Twist Drill
1700M HSS Hand Tap BRT M M6 x 1.00 mm
Mfr # 1700M6X1.0NO3
Zoro # G0078622
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Product Information
- Brand Precision Twist Drill
- MFR # 1700M6X1.0NO3
- Zoro # G0078622
- UPC # 698464036521
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,M6 x 1mm, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-498 Float Pan Blade, Aluminum, 16 Foot (82-498)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- BON TOOL Walk Edger, Stainless Steel Flip Flop 10" X 10", 1/2" Radius 5/8" Lip (12-288)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm (1700M12X1.75NO1)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15285-40H23FLNO2)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm (1700M8X1.25NO2)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15003/8X16H3NO1)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO2)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15001.1/2X6H4NO2)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- Precision Twist Drill Taps