Shop All Sanitary Tube Fittings
Precision Stainless - Usa
Short Tee, 1-1/2" Tube Size, 3-1/2"L, Metal
Mfr # 7WWW-0150-7-6
Zoro # G5372530
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 1 1/2 in
Product Information
- Brand Precision Stainless - Usa
- MFR # 7WWW-0150-7-6
- Zoro # G5372530
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Pipe Size - Pipe Fitting | 1 21/32 in x 1 21/32 in x 1 1/2 in |
Overall Length | 3 1/2 in |
Flange Outside Dia. | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Flange Outside Diameter | 1.5 in |
Description
Short Tee, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Flange Outside Diameter 1.5 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Side C Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/2 in, Specific Fitting Shape Tee, Standards 3A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST 51 Float Control Valve (51 Float Control Valve)
- JMF 3/8 in. Flare X 1/2 in. D MPT Brass 90 Degree Street Elbow (4358354)
- FERNCO PVC SH40 CAP 6 in. HUB (PQC-106)
- ZORO SELECT 1" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.0)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 3-11/16" L, Metal (2S-0150-7-6)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-6)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 3-3/8" L, Metal (2KS-0150-7-6)
- PRECISION STAINLESS - USA Elbow, 1" Tube Size, 2" L, Metal, Butt Weld (2WCL-0100-7-4)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- PRECISION STAINLESS - USA Elbow, 3" Tube Sz, 4-1/4"L, Metal, Butt Weld (2WK-0300-7-4)
- SANITUBE Solid Clamp End Cap 304, 3 (16AMP4-300)
- Precision Stainless - Usa Sanitary Tube Fittings