Shop All Sanitary Tube Fittings
Precision Stainless - Usa
Short Ferrule, 1-1/2" Tube Sz, 1/2"L, Metal
Mfr # 14WMP-0150-4-USA
Zoro # G5365059
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Short Welding Ferrule
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 1 1/2 in
Product Information
- Brand Precision Stainless - Usa
- MFR # 14WMP-0150-4-USA
- Zoro # G5365059
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Pipe Size - Pipe Fitting | 1 1/2 in |
Flange Outside Dia. | 1 1/2 in |
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Fitting Side A Inside Diameter | 1 21/64 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Description
Short Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Overall Length 1/2 in, Specific Fitting Shape Short Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 21/64 in, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-065-001)
- FLUIDMASTER Fluidmaster 504 Universal Chemical-Resistant Toilet Tank Flapper (504)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- PRECISION STAINLESS - USA Elbow, 1" Tube Size, 2" L, Metal, Butt Weld (2WCL-0100-7-4)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- PRECISION STAINLESS - USA Elbow, 3" Tube Sz, 4-1/4"L, Metal, Butt Weld (2WK-0300-7-4)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 2-1/4" L, Metal (2WK-0150-7-6)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-6)
- PRECISION STAINLESS - USA Short Tee, 1-1/2" Tube Size, 3-1/2"L, Metal (7WWW-0150-7-6)
- STEEL & OBRIEN 4" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-4-304)
- Precision Stainless - Usa Tube Fittings