Shop All Sanitary Tube Fittings
Precision Stainless - Usa
Elbow, 1-1/2" Tube Size, 3-11/16" L, Metal
Mfr # 2S-0150-7-6
Zoro # G5357112
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 1 1/2 in
Product Information
- Brand Precision Stainless - Usa
- MFR # 2S-0150-7-6
- Zoro # G5357112
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Pipe Size - Pipe Fitting | 1 1/2 in |
Overall Length | 3 11/16 in |
Flange Outside Dia. | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Flange Outside Diameter | 1.5 in |
Description
Elbow, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 11/16 in, Specific Fitting Shape 90 Degrees Elbow, Flange Outside Diameter 1.5 in, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 In, Cast Iron (CW223E 2)
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (29955)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- PRECISION STAINLESS - USA Elbow, 3" Tube Sz, 4-1/4"L, Metal, Butt Weld (2WK-0300-7-4)
- PRECISION STAINLESS - USA Elbow, 1" Tube Size, 2" L, Metal, Butt Weld (2WCL-0100-7-4)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- PRECISION STAINLESS - USA Short Tee, 1-1/2" Tube Size, 3-1/2"L, Metal (7WWW-0150-7-6)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 3-3/8" L, Metal (2KS-0150-7-6)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-6)
- STEEL & OBRIEN 3" Tri-Clamp End x Heavy Tank Weld - 1.812" Long 316SS (14MPW-3-316)
- Precision Stainless - Usa Tube Fittings