Shop All Exit Devices
Precision
Rim, Exit Only, 48In.
Mfr # 3R02101RHRB6304
Zoro # G9067231
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 48 in
- Fits Stile Width 4 1/8 in
Product Information
- Brand Precision
- MFR # 3R02101RHRB6304
- Zoro # G9067231
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/8 in |
Door Height | Up to 120 in |
Details
Series | 2100 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Rim |
Grade | 1 |
Performance | Heavy Duty |
ADA Compliant | Yes |
Standards | ANSI |
Description
Rim, Exit Device, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Grade 2 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2070-IC-26D)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- PRO TECT ASSOCIATES INC. Protective Window Film 12"W x 500'L, 4 Mil (PW180-12)
- KWIKSET Adjustable Latch Core Deadlatch (81846)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- FALCON F-25-M-EO 4 26D Exit Device (F-25-M-EO 4 26D RHR)
- Precision Door Exit Devices