Shop All Lawn Mower Blades & Attachments
Precision Products
Lawn Roller, Polypropylene Drum, 36" W
Mfr # PLR1836
Zoro # G2756107
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drum Material Polypropylene
- Drum Width 36 in
- Weight Empty 47 lb
- Weight Full 390 lb
Product Information
- Brand Precision Products
- MFR # PLR1836
- Zoro # G2756107
- UPC # 026432504459
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Drum Width | 36 in |
Drum Dia. | 18 in |
Drum Diameter | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lawn Roller |
Drum Material | Polypropylene |
Weight Empty | 47 lb |
Weight Full | 390 lb |
Handle | Hitch |
Frame | Steel |
Frame Material | Steel |
Product Type | Lawn Roller |
Handle Type | Hitch |
Description
Lawn Roller, Drum Width 36 in, Drum Diameter 18 in, Drum Material Polypropylene, Frame Material Steel, Weight Empty 47 lb, Weight Full 390 lb, Product Type Lawn Roller, Handle Type Hitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SBM BIOADVANCED INSECT KILLR 40OZ (700377A)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (1A586)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-6X8)
- CRAFTSMAN V20 Cordless 22 in Hedge Trimmer Kit (CMCHTS820D1)
- OREGON Mower Blade (98-080)
- OREGON Mower Blade (91-537)
- OREGON Mower Blade (791-558)
- OREGON Mower Blade (92-141)
- A & I PRODUCTS BLADE-MOWER, 16-1/4", 5/8 16.25" x2.5" x0.29" (A-B1EM1805)
- OREGON Mower Blade (198-059)
- OREGON Lawn Mower Blade, 21-3/8 In. L (92-615)
- Precision Products Lawn Mower Blades & Attachments