Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Precision Products
Lawn Dethatcher, Overall 51" W, 22 Teeth (Discontinued)
Mfr # DT42GY
Zoro # G2756140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Overall Width 42 in
- Number of Teeth 22
- Weight Capacity 150 lb
- For Use With ATV or Lawn Tractor
Product Information
- Brand Precision Products
- MFR # DT42GY
- Zoro # G2756140
- UPC # 026432350490
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 42 in |
Overall Height | 37 in |
Overall Depth | 33 1/4 in |
Wheel Width | 3 in |
Wheel Dia. | 7 in |
Details
Item | Lawn Dethatcher |
Material | Steel |
Number of Teeth | 22 |
Weight Capacity | 150 lb |
For Use With | ATV or Lawn Tractor |
Wheels | Solid Rubber |
Description
Lawn Dethatcher, Overall Width 42 in, Number of Teeth 22, Material Steel, Weight Capacity 150 lb, Overall Depth 33 1/4 in, Overall Height 37 in, For Use With ATV or Lawn Tractor, Wheel Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.