Shop All Arts & Crafts
Precision
Jet Black Pond Dye
Mfr # 430-WS
Zoro # G405474045
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.1
- Length 11.1
- Height 3.2
Product Information
- Brand Precision
- MFR # 430-WS
- Zoro # G405474045
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 10.1 |
Length | 11.1 |
Height | 3.2 |
Description
Give your lake, pond or fountain a brilliant, mirror-black color with this Jet Black Pond Dye, which is specially formulated to reduce sunlight penetration. Water temperature and amount of agitation will affect how much it dissolves and spreads throughout your pond. Each overpack is clearly labeled to prevent misapplication. Six, 5-1/4-oz. EZ-SoluPaks per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridges, Ink, Black/Tricolor, 4 x 6", PK2 (PG40TWINPK)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 14ft, PK250 (GWBT 14g x 14ft x 250)
- SMEAD Folder, Interior, Ltr, 1/3, Ast Pk (SMD10229)
- BANKERS BOX Banker Box, Ltr, 750Lb, Wht/Bllu, PK12 (0063101)
- PRECISION PRECISION True Blue Pond Dye (431-WS)
- SHURTECH BRANDS Duck 1124160 Duct Tape, 20 yd L, 1.88 in W, Beige (283264)
- TAMIYA PAINT Tamiya Paint TAM81354 0.7 oz Acrylic XF54; Dark Sea Gray (TAM81354)
- TESTORS Hobby Paint Neon Set (9132X)
- NEXT INNOVATIONS Cottage Blanks Round Ornament Blank, 12PK (261408011)
- PRANG Paint, 16 oz, Liqud Tempera, Orange (21602)
- WIKKI STIX Big Count Wikki Stix, Box of 468 (805)
- Precision