Shop All Exit Devices
Precision
Exit Device Trim, Silver, Overall 12-1/2"W
Mfr # 3R0V4908ARHRB630
Zoro # G1854513
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APEX 2000
- For Door Thickness 1 3/4 in
- Fits Stile Width 3 in
- Door Handing Right Hand Reversible
- Finish Satin Stainless Steel
Product Information
- Brand Precision
- MFR # 3R0V4908ARHRB630
- Zoro # G1854513
- UPC # 887838154767
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 3 in |
Max. Door Width | 36 in |
Overall Length | 33 1/2 in |
Overall Width | 12 1/2 in |
Max. Door Height | 120 in |
Details
Series | APEX 2000 |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Exit Device Trim |
Grade | 1 |
Features | 3-1/2 in Projection |
ADA Compliant | Yes |
Color | Silver |
Performance | Heavy Duty |
Style | Pull Plate |
Outside Trim Type | Lever |
Application | Industrial, Institutional |
Standards | ANSI, BHMA, UL Listed |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, APEX 2000 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 36 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Industrial, Institutional, Overall Length 33 1/2 in, Overall Width 12 1/2 in, Grade 1, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Style Pull Plate, Features 3-1/2 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-128PC)
- EBERHARD MANUFACTURING CO Rotary Latch Lh (EMC 400-BXL-23 SS)
- KENAURD Kenaurd:Storeroom Door Knob Grade 2 - Silver (KCDK01-SS-ST)
- SESAMEE Sesamee Combination 2 1/4" shackle 437 padlock (EMC 437)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- Precision Door Exit Devices