Shop All Hydronic Coils
Precision Coils
Heating Coil, 375cfm, 0.9gpm, 4x8x14"
Mfr # W101612N
Zoro # G2743571
original price:
$394.72
5% off
new price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 375 cfm
- Flow Capacity 0.9 gpm
- Casing Type Flanged
- Casing Length 14 in
Product Information
- Brand Precision Coils
- MFR # W101612N
- Zoro # G2743571
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 14 in |
Casing Depth | 4 in |
Casing Height | 8 in |
Fin Height | 6 in |
Tube Outside Dia. | 5/8 in |
Fin Length | 12 in |
Casing Width | 14 in |
Casing H x W x D | 8 in x 14 in x 4 in |
Fin L x H | 12 in x 6 in |
Tube Outer Diameter | 5/8 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Flanged, Flow Capacity 0.9 gpm, Required Air Flow 375 cfm, Number of Feeds 1, Number of Rows 1, Fin Length 12 in, Fin Height 6 in, Casing Height 8 in, Casing Width 14 in, Casing Depth 4 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 76 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in, Air Flow 375 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F50F1107, 2PK (20205.8H)
- CRAFTMADE 52" Helios Ceiling Fan (HE52OBG5-LED)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KC20X25X1_4)
- CANARM LTD Canarm® Variable Speed Switch Control For 4 Fans, Silver (FRMC5)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- PRECISION COILS Heating Coil, 1800cfm, 5.7gpm, 4x20x26" (W1011824N)
- Precision Coils Hydronic Coils