Shop All Hydronic Coils
Precision Coils
Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8"
Mfr # SP102612N
Zoro # G0395534
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 375 cfm
- Flow Capacity 2 gpm
- Casing Type Slip and Drive
- Casing Length 12 3/8 in
Product Information
- Brand Precision Coils
- MFR # SP102612N
- Zoro # G0395534
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 12 3/8 in |
Casing Depth | 6 in |
Casing Height | 6 1/8 in |
Fin Length | 12 in |
Fin Height | 6 in |
Tube Outside Dia. | 5/8 in |
Casing Width | 12 3/8 in |
Casing H x W x D | 6 1/8 in x 12 3/8 in x 6 in |
Tube Outer Diameter | 5/8 in |
Fin L x H | 12 in x 6 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Slip & Drive, Flow Capacity 2 gpm, Required Air Flow 375 cfm, Number of Feeds 1, Number of Rows 2, Fin Length 12 in, Fin Height 6 in, Casing Height 6 1/8 in, Casing Width 12 3/8 in, Casing Depth 6 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 103.7 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 7 in. 242 CFM Wall-Mounted Variable Speed Shutter Exhaust Fan Crawl Space Ventilator (ILG8SF7V)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 4PK (10102.13 4PK)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (OA1803-29 R)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-R1D White Round Ceiling Diffuser and 6 in. Boot with Rotary Damper (HT-G6B-R1D)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- PRECISION COILS Heat Coil, 600cfm, 3.8gpm, 6x12-1/8x12-3/8" (SP1021212N)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- Precision Coils Hydronic Coils