Shop All Coatings and Wrap
Precision Brand
Tool Wrap, Stainless Steel
Mfr # 20450
Zoro # G3855811
original price:
$607.91
19% off
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 321 Stainless Steel
- Length 100 ft
- Width 20 in
- Thickness .002 in
- Max. Temp. (F) 2000
Product Information
- Brand Precision Brand
- MFR # 20450
- Zoro # G3855811
- UPC # 698158204502
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Length | 100 ft |
Width | 20 in |
Details
Item | Tool Wrap |
Material | 321 Stainless Steel |
Thickness | .002 in |
Max. Temp. (F) | 2000 |
Description
Tool Wrap, Material 321 Stainless Steel, Thickness .002 in, Width 20 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2---21)
- SCHRADE Folding Knife, 3 Blades, 2-7/16 In, Brown (34OTCP)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20517)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/16 (C97301)
- PRECISION BRAND Tool Blackening Kit (45900)
- PRECISION BRAND Hot Melt Coating, 5lb (43010)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- PRECISION BRAND Blackener, PK6 (45110)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- Precision Brand Coatings and Wrap