Shop All Coatings and Wrap
Precision Brand
Tool Black, Gel Kit, Blue
Mfr # 45326
Zoro # G5064875
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gel
- Includes 1 pt Each: Tool Black Gel, Metal Polish/Cleaner, Prevent Sealer and Rust Preventative
- Coverage 20 sq ft
- Function Adds a Dull Protective Finish
- Color Blue
Product Information
- Brand Precision Brand
- MFR # 45326
- Zoro # G5064875
- UPC # 698158453269
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Container Size | 1 pt |
Details
Item | Tool Blackener |
Material | Gel |
Includes | 1 pt Each: Tool Black Gel, Metal Polish/Cleaner, Prevent Sealer and Rust Preventative |
Coverage | 20 sq ft |
Function | Adds a Dull Protective Finish |
Color | Blue |
Features | All Components VOC Free, Special Ventilating Not Required;Fast and Inexpensive Alternative to Black Oxide;Gel is Best for Larger Areas or Fixed Vertical Spaces |
For Workpiece Material | Ferrous Metal |
Container Type | Bottle |
Material Form | Gel |
Description
Tool Blackener, Blue, 1 pt, For Workpiece Material Ferrous Metal, Container Type Bottle, Coverage 20 sq ft, Features All Components VOC Free, Special Ventilating Not Required;Fast and Inexpensive Alternative to Black Oxide;Gel is Best for Larger Areas or Fixed Vertical Spaces, Function Adds a Dull Protective Finish, Includes 1 pt Each: Tool Black Gel, Metal Polish/Cleaner, Prevent Sealer and Rust Preventative, Material Gel, Material Form Gel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 10 Pack (KBS1232-10)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- PRECISION BRAND Blackener, PK6 (45110)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- PRECISION BRAND Tool Blackening Kit (45900)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 5" (9065)
- Precision Brand Coatings and Wrap