Shop All Shim Stock Assortments
Precision Brand
Slotted Shim with Tab B-3"x3", 0.0050" Thickness, Pk20
Mfr # 42140
Zoro # G3269366
product price: $12.75
/pk 20, $0.64/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material PVC
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00025 in
- Shim Trade Size B
Product Information
- Brand Precision Brand
- MFR # 42140
- Zoro # G3269366
- UPC # 698158421404
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.030 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.030 in |
Slot Width | 3/4 in |
Slot Depth | 1 1/2 in |
Size | B-3"x3" |
Length | 3" |
Bolt Size | 5/8 in |
Width | 3" |
Tab Width | 11/16 in |
Tab Height | 11/16 in |
Maximum Bolt Size | 5/8 in |
Trade Size | B |
Description
Slotted Shim,Untabbed,0.005 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.005 in, Slot Width 3/4 in, Slot Depth 1 1/2 in, Tab Height 11/16 in, Tab Width 11/16 in, Thickness Tolerance +/-0.00025 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Blue, Product Type Slotted Shims, Application Used For Mounting And Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 3/32" Thick (BULK-PS-PC-50)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 1/2 In Leg, 4 Ft (83197)
- M-D M-D Aluminum Sheet, Lincane, 57265, 36"L x 36"W x 1/5" Thick, Albras (57265)
- ZORO SELECT Wall Tile, Desert, 12 in. W, PK5 (Wlaco-des306013)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.500", Pk19 (25460)
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0020" Thickness, Pk20 (42103)
- PRECISION BRAND Shortening Shim Assortment, Pk270 (26010)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0100" Thickness, Pk20 (42142)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.050", Pk10 (MSE050)
- Precision Brand Shim Stock Assortments