Shop All Shim Stock
Precision Brand
ShimStck, Sheet, Poly, 0.0010In, 5 L, PK5
Mfr # 44510
Zoro # G2367732
original price:
$26.14
21% off
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.001 in
- Thickness Tolerance +/-5%
- Shim Width 5 in
- Width Tolerance +/-0.063 in
Product Information
- Brand Precision Brand
- MFR # 44510
- Zoro # G2367732
- UPC # 698158445103
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 5 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Width | 5" |
Length | 20" |
Size | 5 x 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.001 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Amber, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 25, 0.059 In (29059)
- USA INDUSTRIALS Firm Silicone Foam Roll - 1/8" Thick x 36" Wide x 10 ft. Long (ZUSASSR-F-102)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/2 in Inside Dia, 3 in Outside Dia (63945104)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In, Width: 6" (22240)
- PRECISION BRAND Shim Asst, Stainless Steel, 316, 6 x 12" (22895)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.02 In, PK2 (22580)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In (16280)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17980)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0015 In (16705)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0090 In (16415)
- Precision Brand Shim Stock