Shop All Shim Stock
Precision Brand
ShimStck, Sheet, HighBlue Stl, 0.0250In, PK2
Mfr # 23260
Zoro # G0543417
product price: $86.89
/pk 2, $43.45/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.002 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 23260
- Zoro # G0543417
- UPC # 698158232604
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Length | 25" |
Outside Dia. | 2 |
Size | 6 x 25" |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.025 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4741_72_0)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Neoprene Sheet, 60A, 24"x12"x0.25", Black (BULK-RS-NFR60-12)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In (44215)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0040 In (44230)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0310 In, PK2 (16655)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0040 In (16780)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0310 In (22430)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- Precision Brand Shim Stock