Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0250In, PK10
Mfr # 16910
Zoro # G0559641
product price: $54.35
/pk 10, $5.44/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 16910
- Zoro # G0559641
- UPC # 698158169108
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Length | 18" |
Size | 6 x 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.025 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Bulk Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WGG-2A)
- FATH Connection Angle, 15 Series (093WD38S02)
- STANLEY Steel Sheet Weldable 16Ga12X24 (N215-756)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.5X1-6)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005 In, PK10 (44635)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0010In, 5 L, PK5 (44510)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0035 In, PK10 (16835)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22975)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22974)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0030In, PK10 (16830)
- Precision Brand Shim Stock