Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0180In, PK10
Mfr # 16895
Zoro # G2994232
product price: $50.19
/pk 10, $5.02/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.018 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 16895
- Zoro # G2994232
- UPC # 698158168958
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Size | 6 x 18" |
Length | 18" |
Width | 6" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.018 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Connection Angle, 45 Series (093WD4590)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- HHIP 5/8" To JT33 Drill Chuck Arbor (3700-0171)
- ZORO SELECT Black Carbon Fiber Tube Stock 4 ft L, 3/16 in Inside Dia, 1/4 in Outside Dia (BULK-CT-CF-3)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44540)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0090 In (16415)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16971)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0040 In (16290)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In, Width: 12" (22135)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0010 In, 6 In (17135)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 0.075 Thick 1 ID (3088A805)
- Precision Brand Shim Stock