Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0150In, PK10
Mfr # 16885
Zoro # G3274074
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 16885
- Zoro # G3274074
- UPC # 698158168859
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Length | 18" |
Width | 6" |
Size | 6 x 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.015 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F1X8-6)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 1 Ft L (2EZJ4)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0015 In, 5 L, PK5 (44515)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0015 In, PK10 (16815)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In, Width: 12" (22330)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0050 In (23145)
- PRECISION BRAND Shim, Brass, 0.001" X 6" X 60 (17605)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, Clear, PK3 (44585)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0040 In (44230)
- Precision Brand Shim Stock