Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0080In, PK10
Mfr # 16860
Zoro # G1286564
product price: $34.69
/pk 10, $3.47/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.008 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 16860
- Zoro # G1286564
- UPC # 698158168606
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Length | 18" |
Size | 6 x 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.008 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAK7)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 6 Ft (2EZX5)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1001)
- SWIVEL 11344 0.12 x 2 x 72 in. Aluminium Angle (SW1636634)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In (22250)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0020 In (23110)
- PRECISION BRAND Laminated Shim .003, SS, .016 x 20 x 24" (72316)
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10, Width: 5" (44545)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16790)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0030In, PK10 (16830)
- Precision Brand Shim Stock