Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, PVC, 0.0400 In, Clear, PK3
Mfr # 44575
Zoro # G2530805
original price:
$31.36
5% off
new price: $29.59
/pk 3, $9.86/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material PVC
- Shim Thickness 0.04 in
- Thickness Tolerance +/-5%
- Shim Width 5 in
- Width Tolerance +/-0.063 in
Product Information
- Brand Precision Brand
- MFR # 44575
- Zoro # G2530805
- UPC # 698158445752
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 5 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Width | 5" |
Length | 20" |
Size | 5 x 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.04 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Clear, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 14,000 psi, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10017_72_0)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 7/16 in Thick, Black (ZUSAESR-62)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/2 ID, Pk10 (25441)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (23918_72_0)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0310 In (22430)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22350)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0100 In, 10 In (44245)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17740)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0050In, PK10 (16845)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16355)
- PRECISION BRAND Laminated Shim .003, SS, .016 x 20 x 24" (72316)
- Precision Brand Shim Stock