Precision Brand

Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10


product price: $30.75
/pk 10, $3.08/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shim Material PVC
  • Shim Thickness 0.0075 in
  • Thickness Tolerance +/-5%
  • Shim Width 5 in
  • Width Tolerance +/-0.063 in
See all product information

Product Information

Dimensions

Shim Width 5 in
Width Tolerance +/-0.063 in
Shim Length 20 in
Length Tolerance +/-0.063 in
Size 5 x 20"
Length 20"
Width 5"

Details

Item - Shim Stock Shim Stock Sheet
Shim Material PVC
Shim Thickness 0.0075 in
Thickness Tolerance +/-5%
Shim Temper Not Rated
Color Matte
Item Shim Stock
Material Vinyl
Compress To 0.7 %
Type Sheet
Thickness (mm) 0.191mm
Tensile Strength (PSI) 6,600 psi
Application Gaskets, Various Manufacturing Applications
Thickness (In.) 0.0075"
Thickness 0.008 in
Meets/Exceeds LP-535
Temp. Range (F) -10 Degrees to 155 Degrees
Moisture Absorption 0.15 %
Temper Not Rated
Finish Plain
System of Measurement Inch
Tensile Strength 6,600 psi
Minimum Operating Temperature -10 Degrees F
Material Quality Standards L-P-535
Maximum Operating Temperature 155 Degrees F
Manufacturer Location Made in USA*
Material Grade/Class Ungraded
Product Type Shims

Description

Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.008 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Matte, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 6,600 psi, Maximum Operating Temperature 155 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.