Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, Polyester, 0.0015 In
Mfr # 44215
Zoro # G1791036
original price:
$7.94
25% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.0015 in
- Thickness Tolerance +/-5%
- Shim Width 10 in
- Width Tolerance +/-0.063 in
Product Information
- Brand Precision Brand
- MFR # 44215
- Zoro # G1791036
- UPC # 698158442157
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 10 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Size | 10 x 20" |
Width | 10" |
Length | 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 10 in, Thickness 0.002 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Purple, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- USA INDUSTRIALS Natural Rubber Sheet No Adhesive, 40A, 1/4"T x 36"W x 12"L (BULK-RS-NAT40-12)
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22260)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17730)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In (22375)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0100 In, 6 In (68450)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16972)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.127mm (316-005-6-50)
- Precision Brand Shim Stock