Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, Brass, 0.0020 In, 6", PK10
Mfr # 17820
Zoro # G3454351
product price: $42.49
/pk 10, $4.25/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.002 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 17820
- Zoro # G3454351
- UPC # 698158178209
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Length | 18" |
Size | 6 x 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.002 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1090_36_0)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-59)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/4" Dia. (22JM41)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (BULK-PS-CAC-26)
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0060 In (23155)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17977)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16980)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0015 In (16705)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- Precision Brand Shim Stock