Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, Blue Steel, 0.032 In, PK2
Mfr # 23280
Zoro # G2687772
original price:
$67.95
9% off
new price: $61.19
/pk 2, $30.60/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Shim Thickness 0.032 in
- Thickness Tolerance +/-0.002 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 23280
- Zoro # G2687772
- UPC # 698158232802
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Length | 25" |
Width | 6" |
Size | 6 x 25" |
Outside Dia. | 2 |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.032 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x1 1/4 In, 8ft (6ALX3)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.050", Pk10 (MSA050-10)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17974)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0100 In, 6 In (68450)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In (16280)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22270)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0070 In (16795)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- Precision Brand Shim Stock