Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, 302 SS, 0.02 In, PK2
Mfr # 22580
Zoro # G1615871
original price:
$65.70
49% off
new price: $33.49
/pk 2, $16.75/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.002 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 22580
- Zoro # G1615871
- UPC # 698158225804
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Size | 6 x 25" |
Width | 6" |
Length | 25" |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.002 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-885)
- ZORO SELECT Precision Ball, 302SS, 5/32 In, Pk100 (4RJK5)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/4" Dia. (22JM41)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/4 in Dia. (00R.25-36)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0070 In (23165)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0180 In (16560)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In, PK5 (44615)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0200 In (16590)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.004, 5L, PK10 (44530)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22976)
- Precision Brand Shim Stock