Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, 302 SS, 0.01In, PK2
Mfr # 22550
Zoro # G2541777
original price:
$26.99
10% off
new price: $24.29
/pk 2, $12.15/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.01 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 22550
- Zoro # G2541777
- UPC # 698158225507
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Length | 25" |
Size | 6 x 25" |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 6" X 10ft SBR Red (1507-3/16X6X10)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C4)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1098_72_0)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-817)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0020 In (23110)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- PRECISION BRAND Shim Sheets, 0.004"x12"x8", Steel, PK5 (16935)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- PRECISION BRAND Shim Stock, Roll, Steel, Assortment (16B4)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- AMPG Shim, Round, Min ID 0.253 In, PK25 (2JHJ8)
- Precision Brand Shim Stock