Shop All Shim Stock
Precision Brand
Shim Stock, Roll, High Blue Stl, 0.0070 In
Mfr # 23165
Zoro # G2637957
original price:
$34.35
4% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Shim Thickness 0.007 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 23165
- Zoro # G2637957
- UPC # 698158231652
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Size | 6 x 50" |
Length | 50" |
Outside Dia. | 3-15/16", Flange 4-1/8" |
Width | 6" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.007 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873050)
- ONLINEMETALS 01875 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 24 Length (7173)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 12 In (17315)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16540)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0030In, 5 L, PK5 (44525)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17977)
- PRECISION BRAND Slotted Shim, .005" x 3" x 3", 20 pcs. (42325)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22980)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .004x6x50" (004-6-50)
- Precision Brand Shim Stock