Shop All Shim Stock
Precision Brand
Shim Stock, Roll, High Blue Stl, 0.0050 In
Mfr # 23145
Zoro # G0969753
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 23145
- Zoro # G0969753
- UPC # 698158231454
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Outside Dia. | 3-15/16", Flange 4-1/8" |
Width | 6" |
Length | 50" |
Size | 6 x 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.005 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 70A (BULK-RS-BHS70-886)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-42)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Aluminum Hex Bar, 4 ft Overall L (18060_48_0)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0090 In (16415)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22972)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In, Width: 12" (22135)
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10, Width: 5" (44545)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In (22375)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0015 In (16155)
- ALOMA SS Shim, Type B, 0.010In, 300 Series, PK20 (B - 0.010)
- Precision Brand Shim Stock