Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Copper, 0.0100 In, 6 In
Mfr # 68450
Zoro # G2202952
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shim Material Copper
- Grade 110
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 68450
- Zoro # G2202952
- UPC # 698158684502
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Length | 100" |
Width | 6" |
Size | 6 x 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Copper, Material Grade/Class Grade 110, Finish Plain, Temper Soft (Annealed), Color Copper, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM B152, Pack Size Small Pack, Rockwell Hardness F65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 2" W (BULK-RS-N50-174)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 2-1/2" W x 1-1/2" Thick (BULK-PS-ACB-2032)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0010 In, PK10 (16810)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, Clear, PK3 (44585)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.025 In, White, PK10, Width: 5" (44565)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0070 In (16370)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16670)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0040 In (16780)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0030 In (16765)
- Precision Brand Shim Stock