Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Stl, 150mm
Mfr # 16976
Zoro # G3393101
original price:
$19.05
28% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.0118 in
- Thickness Tolerance +/-0.024 mm
- Shim Width 150 mm
Product Information
- Brand Precision Brand
- MFR # 16976
- Zoro # G3393101
- UPC # 698158169764
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 150 mm |
Width Tolerance | +/-2.500 mm |
Shim Length | 2 1/2 m |
Length Tolerance | +3.000/-0.250 in |
Length | 2.5m |
Width | 150mm |
Size | 150mm x 2.5M |
Description
Shim Stock, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.3 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-0.024 mm, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 260 PCS (36D705)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075" to 0.140" (LK1660-100)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FHP7)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22974)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0020 In, 6", PK10 (17820)
- PRECISION BRAND Slotted Shim, .075" x 2" x 2", 5 pcs. (42255)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17978)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0015 In (22126)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0250 In (16630)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0010In, 6 In, PK10 (17810)
- Precision Brand Shim Stock