Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Stl, 150mm
Mfr # 16974
Zoro # G3076254
original price:
$17.26
39% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.0079 in
- Thickness Tolerance +/-0.023 mm
- Shim Width 150 mm
Product Information
- Brand Precision Brand
- MFR # 16974
- Zoro # G3076254
- UPC # 698158169740
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 150 mm |
Width Tolerance | +/-2.500 mm |
Shim Length | 2 1/2 m |
Length Tolerance | +3.000/-0.250 in |
Length | 2.5m |
Width | 150mm |
Size | 150mm x 2.5M |
Description
Shim Stock, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.2 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-0.023 mm, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS Warp's Flex-O-Glass NFG-3650 Window Film, 50 yd L, 36 in W, Plastic (NFG-3650)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-UHMW-286)
- ZORO SELECT Rubber Sheet, SBR, 3/4"Thick, 12"x12", 70A (BULK-RS-SBR75-164)
- E. JAMES Sheet Rubber, 3/32, 6" x 6" Viton, 350-3/32P (350-3/32P)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0010 In, 6 In (17135)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44555)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0060 In, 6 In, Length: 100" (17330)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, 10 In (44275)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In (16460)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0180 In, 6 In (17477)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- Precision Brand Shim Stock