Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Stl, 0.0060 In
Mfr # 16790
Zoro # G2477867
original price:
$17.09
1% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.006 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 16790
- Zoro # G2477867
- UPC # 698158167906
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 180 in |
Length Tolerance | +3.000/-0.250 in |
Length | 180" |
Width | 6" |
Size | 6 x 180" |
Description
Shim Stock, Shim Length 180 in, Shim Width 6 in, Thickness 0.006 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22185)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.002 in Thick (BULK-PF-PTFE-6)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17971)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0220 In (16610)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0015 In, PK10 (16815)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0200 In (22400)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, 10 In (44275)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, Clear, PK3 (44575)
- Precision Brand Shim Stock