Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Steel, 0.0150 In
Mfr # 16530
Zoro # G2106142
original price:
$13.45
7% off
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 16530
- Zoro # G2106142
- UPC # 698158165308
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Width | 6" |
Size | 6 x 100" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.015 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application General Shimming Applications, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90, Tensile Strength 80,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- USA INDUSTRIALS Open Cell Neoprene Foam Strip with Acrylic Adhesive 34 Thick x 12 Wide x 10 ft Long (ZUSANSRO-74)
- ZORO SELECT Off-White HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM75)
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.01" Thk (69450)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 12 In (17205)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.004, 5L, PK10 (44530)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 6 In (17195)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22980)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17974)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- Precision Brand Shim Stock