Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Steel, 0.0070 In
Mfr # 16370
Zoro # G2964717
original price:
$12.59
10% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.007 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 16370
- Zoro # G2964717
- UPC # 698158163700
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Width | 6" |
Size | 6 x 100" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.007 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application General Shimming Applications, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90, Tensile Strength 80,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 23, 0.051 In (21051)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17735)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 1/4 in Outside Dia (1UWP3)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-38)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0310 In (16660)
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.001" Thk (69130)
- PRECISION BRAND Assorted Sheet, SS150mm x 300mm (22999)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0310 In, PK2 (16655)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22978)
- PRECISION BRAND Slotted Shim, .075" x 2" x 2", 5 pcs. (42255)
- PRECISION BRAND ShimStock, Cold Low Stl, 0.0120 In, PK2 (16475)
- Precision Brand Shim Stock