Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Steel, 0.0020 In
Mfr # 16195
Zoro # G1737897
original price:
$13.88
24% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.002 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 16195
- Zoro # G1737897
- UPC # 698158161959
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Width | 6" |
Length | 100" |
Size | 6 x 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.002 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90, Tensile Strength 80,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.188" Thick (1UTT7)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 1.000" Thick (1YYP8)
- ONLINEMETALS 4" OD x 0.083" Wall x 3.834" ID Carbon Steel Round Tube A513-Type 5 DOM (12690)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1213_72_0)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44650)
- PRECISION BRAND ShimStock, Cold Low Stl, 0.0120 In, PK2 (16475)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0200 In, PK2 (16585)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In (44220)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0050In, PK10 (16845)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0010In, 6 In, PK10 (17810)
- Precision Brand Shim Stock