Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 150mm
Mfr # 22974
Zoro # G3379747
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.0079 in
- Thickness Tolerance +/-0.024 mm
- Shim Width 150 mm
Product Information
- Brand Precision Brand
- MFR # 22974
- Zoro # G3379747
- UPC # 698158229741
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 150 mm |
Width Tolerance | +/-2.500 mm |
Shim Length | 1 1/4 m |
Length Tolerance | +3.000/-0.250 in |
Length | 1.25M |
Width | 150mm |
Size | 150mm x 1.25M |
Description
Shim Stock, Shim Length 1 1/4 m, Shim Width 150 mm, Thickness 0.2 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-0.024 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.125x1.25-36)
- ZORO SELECT Rubber Cord, Viton, 1/16 In Dia, 10 Ft (ZUSA-RC-729)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1000)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1211_24_0)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17495)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16976)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0010 In, PK5 (44610)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10 (17870)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16740)
- PRECISION BRAND Shim Stock, Sheet, High Bl, Stl, 0.0080", PK2 (23170)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In (16600)
- Precision Brand Shim Stock