Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 0.0120 In
Mfr # 22340
Zoro # G0546323
original price:
$23.75
14% off
new price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.012 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 22340
- Zoro # G0546323
- UPC # 698158223404
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.001 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Size | 6 x 50" |
Length | 50" |
Width | 6" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.012 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.001 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (CSSIL-1/8-100)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22350)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1/4" Thick (BULK-PS-UHMW-254)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/16 in Dia. (14r.437-72)
- PRECISION BRAND Stainless Shim 0.002in 6in X 60in Other Metalworking Tools & Consumable (22146 22LX2)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44655)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0180 In (16570)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22972)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0250In, PK2 (22590)
- ALOMA SS Shim, Type C, 0.004In, 300 Series, PK20 (C - 0.004)
- Precision Brand Shim Stock