Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 0.0020 In
Mfr # 22160
Zoro # G1087161
original price:
$63.89
5% off
new price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.002 in
- Thickness Tolerance +/-10%
- Shim Width 12 in
Product Information
- Brand Precision Brand
- MFR # 22160
- Zoro # G1087161
- UPC # 698158221608
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Length | 50" |
Width | 12" |
Size | 12 x 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.002 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4741_12_0)
- FIBERGRATE W-Beam, ISOFR, Gray, 4x4 In, 1/4 In Th, 20 Ft (871090)
- ZORO SELECT Rubber Cord, Buna, 8.5mm Dia, 25 Ft (ZUSA-RC-1373)
- PRECISION BRAND Wedge Shims, Rigid, Black, PK30 (48620)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In (44220)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0060 In, 6", PK10 (17850)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0080 In, Width: 6" (22285)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, Clear, PK3 (44575)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0310 In (22430)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0250 In, PK2 (16625)
- Precision Brand Shim Stock