Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0200 In, 12 In
Mfr # 17428
Zoro # G3382644
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.002 in
- Shim Width 12 in
Product Information
- Brand Precision Brand
- MFR # 17428
- Zoro # G3382644
- UPC # 698158174287
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.008 in |
Shim Length | 120 in |
Length Tolerance | +3.000/-0.125 in |
Size | 12 x 120" |
Length | 120" |
Width | 12" |
Description
Shim Stock, Shim Length 120 in, Shim Width 12 in, Thickness 0.02 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.002 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Bulk Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.5 in Overall Width, Style: Beltline Weatherstrip (1379-4X2)
- K&S PRECISION METALS Streamline Aluminum Tube 1/4"X35", PK5 (1100)
- ZORO SELECT Oil Hard Drill Rod, O1", 1/2", 0.5" (O1D126)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 6 In (17725)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17515)
- PRECISION BRAND Shim, Brass, 0.001" X 6" X 60 (17605)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0250In, PK10 (16910)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0020 In (16195)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0010In, 5 L, PK5 (44510)
- Precision Brand Shim Stock