Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0020 In, 6 In
Mfr # 17195
Zoro # G3076281
original price:
$18.99
5% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.002 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 17195
- Zoro # G3076281
- UPC # 698158171958
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.125 in |
Width | 6" |
Length | 100" |
Size | 6 x 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.002 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application General Maintenance Fields where Corrosion Problems Exist, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack, Rockwell Hardness 30T 60-68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1YZW3)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 10' L, 90A, Black (ZUSA-RC-534)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-978)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17495)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0070 In (23165)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0100In, PK10 (16870)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22600)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0250In, PK2 (22992)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0030In, PK10 (16830)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In, Width: 6" (16710)
- Precision Brand Shim Stock