Shop All Feeler Gauges
Precision Brand
Shim Stock, Brown, .010", Vinyl, 5"x20"
Mfr # 44145
Zoro # G3786575
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet
- Material Vinyl
- Thickness (In.) 0.010
- Thickness (mm) .254
- Shim Thickness 0.01 in
Product Information
- Brand Precision Brand
- MFR # 44145
- Zoro # G3786575
- UPC # 698158441457
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Shim Length | 20 in |
Size | 5 x 20" |
Width | 5" |
Length | 20" |
Length Tolerance | +/-0.063 in |
Shim Width | 5 in |
Width Tolerance | +/-0.063 in |
Description
The Precision Brand 44145 Shim Stock is a tool that will help you in your general shimming applications. This plastic sheet shim stock is available in different thicknesses and widths, so you can choose the one that best suits your needs. The brown color of this feeler gauge makes it easy to see when measuring gaps between surfaces. You can measure up to 20" with this vinyl shim stock. This Precision Brand Shim Stock Sheet has a wide range of uses and is sure to be an essential part of your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Combination Wrench 1/4" - 12 Point (J1208BA)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22640)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake Kit (DCD200D1)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM (2821-21, 0880-20)
- PRECISION BRAND Feeler Gauge, 0.0015x12 L, PK12 (19145)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 (19805)
- PRECISION BRAND Feeler Gauge, 0.0340x12 L, PK12 (19775)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- Precision Brand Precision Measuring Tools